
- 1/2 in Diameter
- 5 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Size | 1/2 in |
Finish | Straw Oxide |
Material | HSS-CO |
No. of Flutes | 2 |
Size Type | Fractional |
Flute Length - Metric | 85.72 mm |
Point Angle | 135 degree |
Overall Length | 5 in |
Shank Length | 1.625 in |
Coating | Straw |
Direction of Rotation | Left Hand |
Shank Size | 0.5 in |
Diameter - Fraction | 1/2 in |
Shank Type | Straight |
Shank Length - Metric | 41.27 mm |
Shank Size - Metric | 12.7 mm |
Point Shape | Split |
Flute Length | 3.375 in |
Drill Length Type | Mechanics |
Drill Style | Mechanics Length |
Diameter - Decimal | 0.5 in |
Weight | 1.4 LB |
