
- 15/32 in Diameter
- 4.75 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Finish | Straw Oxide |
Shank Size | 0.4688 in |
Shank Size - Metric | 11.91 mm |
Overall Length | 4.75 in |
Size Type | Decimal |
Direction of Rotation | Left Hand |
Shank Length - Metric | 41.27 mm |
Material | HSS-CO |
Diameter - Fraction | 15/32 in |
Shank Type | Straight |
Flute Length - Metric | 79.38 mm |
Shank Length | 1.625 in |
Point Shape | Split |
Drill Length Type | Mechanics |
Point Angle | 135 degree |
Coating | Straw |
Drill Size | 0.47 in |
Flute Length | 3.125 in |
Drill Style | Mechanics Length |
Diameter - Decimal | 0.46875 in |
Weight | 1.2 LB |
