
- 13/32 in Diameter
- 4.375 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length | 1.5625 in |
Shank Size - Metric | 10.32 mm |
Flute Length | 2.8125 in |
Drill Style | Mechanics Length |
Shank Size | 0.4063 in |
Flute Length - Metric | 71.44 mm |
Material | HSS-CO |
Point Angle | 135 degree |
Drill Size | 13/32 in |
Coating | Straw |
Direction of Rotation | Left Hand |
No. of Flutes | 2 |
Point Shape | Split |
Finish | Straw Oxide |
Diameter - Decimal | 0.40625 in |
Shank Type | Straight |
Diameter - Fraction | 13/32 in |
Size Type | Fractional |
Overall Length | 4.375 in |
Drill Length Type | Mechanics |
Shank Length - Metric | 39.69 mm |
Weight | 0.8 LB |
