
- 5/16 in Diameter
- 4 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Left Hand |
Shank Length - Metric | 38.1 mm |
Diameter - Decimal | 0.3125 in |
No. of Flutes | 2 |
Shank Length | 1.5 in |
Material | HSS-CO |
Flute Length - Metric | 63.5 mm |
Overall Length | 4 in |
Drill Size | 5/16 in |
Shank Type | Straight |
Shank Size - Metric | 7.94 mm |
Flute Length | 2.5 in |
Coating | Straw |
Point Angle | 135 degree |
Point Shape | Split |
Drill Style | Mechanics Length |
Finish | Straw Oxide |
Shank Size | 0.3125 in |
Drill Length Type | Mechanics |
Diameter - Fraction | 5/16 in |
Size Type | Fractional |
Weight | 0.4 LB |
