
- 19/64 in Diameter
- 3.875 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Size | 0.3 in |
Direction of Rotation | Left Hand |
Flute Length | 2.375 in |
Point Shape | Split |
Material | HSS-CO |
Size Type | Decimal |
Shank Size | 0.2969 in |
Flute Length - Metric | 60.32 mm |
No. of Flutes | 2 |
Diameter - Fraction | 19/64 in |
Diameter - Decimal | 0.296875 in |
Shank Length | 1.5 in |
Shank Size - Metric | 7.54 mm |
Drill Length Type | Mechanics |
Coating | Straw |
Drill Style | Mechanics Length |
Finish | Straw Oxide |
Shank Type | Straight |
Shank Length - Metric | 38.1 mm |
Overall Length | 3.875 in |
Point Angle | 135 degree |
Weight | 0.4 LB |
