- 9/32 in Diameter
- 3.75 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Straw |
| Drill Length Type | Mechanics |
| Shank Size - Metric | 7.14 mm |
| Overall Length | 3.75 in |
| Flute Length - Metric | 57.15 mm |
| Shank Length | 1.5 in |
| Material | HSS-CO |
| Point Shape | Split |
| Finish | Straw Oxide |
| Drill Style | Mechanics Length |
| Diameter - Fraction | 9/32 in |
| Shank Length - Metric | 38.1 mm |
| Shank Size | 0.2812 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Direction of Rotation | Left Hand |
| Drill Size | 0.28 in |
| Diameter - Decimal | 0.28125 in |
| Flute Length | 2.25 in |
| Size Type | Decimal |
| Point Angle | 135 degree |
| Weight | 0.5 LB |

