
- 1/4 in - E Diameter
- 3.5 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Direction of Rotation | Left Hand |
Diameter - Decimal | 0.25 in |
No. of Flutes | 2 |
Flute Length | 2 in |
Diameter - Fraction | 1/4 in |
Finish | Straw Oxide |
Flute Length - Metric | 50.8 mm |
Drill Style | Mechanics Length |
Shank Size - Metric | 6.35 mm |
Shank Type | Straight |
Coating | Straw |
Material | HSS-CO |
Point Angle | 135 degree |
Shank Size | 0.25 in |
Drill Length Type | Mechanics |
Shank Length - Metric | 38.1 mm |
Drill Size | 1/4 in |
Point Shape | Split |
Shank Length | 1.5 in |
Size Type | Fractional |
Diameter - Wire | E |
Overall Length | 3.5 in |
Weight | 0.5 LB |
