
- 3/16 in Diameter
- 3 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | Straw |
No. of Flutes | 2 |
Shank Length - Metric | 28.57 mm |
Drill Style | Mechanics Length |
Diameter - Fraction | 3/16 in |
Shank Type | Straight |
Size Type | Fractional |
Shank Size - Metric | 4.76 mm |
Diameter - Decimal | 0.1875 in |
Drill Size | 3/16 in |
Shank Length | 1.125 in |
Finish | Straw Oxide |
Direction of Rotation | Left Hand |
Overall Length | 3 in |
Point Angle | 135 degree |
Flute Length | 1.875 in |
Point Shape | Split |
Drill Length Type | Mechanics |
Material | HSS-CO |
Shank Size | 0.1875 in |
Flute Length - Metric | 47.63 mm |
Weight | 0.3 LB |
