- 5/32 in Diameter
- 2.75 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 3.97 mm |
| Shank Type | Straight |
| Point Shape | Split |
| Shank Length | 1.0625 in |
| Shank Length - Metric | 26.99 mm |
| Flute Length - Metric | 42.86 mm |
| Drill Style | Mechanics Length |
| Overall Length | 2.75 in |
| Shank Size | 0.1562 in |
| Flute Length | 1.6875 in |
| Drill Size | 0.16 in |
| Material | HSS-CO |
| Direction of Rotation | Left Hand |
| Coating | Straw |
| Diameter - Fraction | 5/32 in |
| Diameter - Decimal | 0.15625 in |
| Size Type | Decimal |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Drill Length Type | Mechanics |
| Finish | Straw Oxide |
| Weight | 0.2 LB |

