
- 5/64 in Diameter
- 2 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Fractional |
Point Angle | 135 degree |
Overall Length | 2 in |
Shank Length | 1 in |
Shank Size - Metric | 1.98 mm |
Material | HSS-CO |
Diameter - Decimal | 0.078125 in |
Direction of Rotation | Left Hand |
Shank Type | Straight |
Drill Length Type | Mechanics |
Shank Size | 0.0781 in |
Finish | Straw Oxide |
Drill Size | 5/64 in |
Coating | Straw |
Drill Style | Mechanics Length |
Flute Length - Metric | 25.4 mm |
Flute Length | 1 in |
Shank Length - Metric | 25.4 mm |
Diameter - Fraction | 5/64 in |
Point Shape | Split |
No. of Flutes | 2 |
Weight | 0.1 LB |
