- 13/32 in Diameter
- 4.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Drill Style | Mechanics Length |
| Flute Length | 2.8125 in |
| Finish | Black and Gold |
| No. of Flutes | 2 |
| Shank Size | 0.4062 in |
| Shank Diameter | 11/64 in |
| Diameter - Fraction | 13/32 in |
| Shank Size - Metric | 10.32 mm |
| Size Type | Decimal |
| Diameter - Decimal | 0.40625 in |
| Shank Length - Metric | 39.69 mm |
| Direction of Rotation | Right Hand |
| Drill Size | 0.41 in |
| Shank End Feature Length | 0.875 in |
| Point Shape | Split |
| Material | HSS |
| Shank End Feature | 3 Flats |
| Flute Length - Metric | 71.44 mm |
| Shank Length | 1.5625 in |
| Shank Type | Straight |
| Coating | Black & Gold |
| Drill Length Type | Mechanics |
| Overall Length | 4.375 in |
| Weight | 0.8 LB |

