
- 21/64 in Diameter
- 4.0625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank End Feature | 3 Flats |
Diameter - Decimal | 0.328125 in |
Drill Style | Mechanics Length |
Shank Size | 0.3281 in |
Overall Length | 4.0625 in |
Shank Type | Straight |
Shank Diameter | 11/64 in |
Drill Size | 21/64 in |
Drill Length Type | Mechanics |
No. of Flutes | 2 |
Direction of Rotation | Right Hand |
Size Type | Fractional |
Coating | Black & Gold |
Shank End Feature Length | 0.75 in |
Flute Length | 2.5625 in |
Flute Length - Metric | 65.09 mm |
Shank Size - Metric | 8.33 mm |
Diameter - Fraction | 21/64 in |
Finish | Black and Gold |
Shank Length - Metric | 38.1 mm |
Point Shape | Split |
Shank Length | 1.5 in |
Point Angle | 135 degree |
Material | HSS |
Weight | 0.5 LB |
