- 17/64 in Diameter
- 3.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank End Feature Length | 0.75 in |
| Shank Size - Metric | 6.75 mm |
| Point Angle | 135 degree |
| Drill Style | Mechanics Length |
| Shank Type | Straight |
| Shank End Feature | 3 Flats |
| Overall Length | 3.625 in |
| Flute Length | 2.125 in |
| Coating | Black & Gold |
| Size Type | Fractional |
| Shank Length | 1.5 in |
| Diameter - Fraction | 17/64 in |
| Shank Diameter | 11/64 in |
| Drill Length Type | Mechanics |
| Flute Length - Metric | 53.97 mm |
| Finish | Black and Gold |
| Point Shape | Split |
| Drill Size | 17/64 in |
| Direction of Rotation | Right Hand |
| No. of Flutes | 2 |
| Shank Length - Metric | 38.1 mm |
| Diameter - Decimal | 0.265625 in |
| Shank Size | 0.2656 in |
| Weight | 0.6 LB |

