- 15/64 in Diameter
- 3.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 15/64 in |
| Coating | Black & Gold |
| Shank Length - Metric | 33.34 mm |
| Shank End Feature | 3 Flats |
| Shank Size - Metric | 5.95 mm |
| Flute Length - Metric | 52.39 mm |
| Drill Style | Mechanics Length |
| Point Angle | 135 degree |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Flute Length | 2.0625 in |
| Diameter - Decimal | 0.234375 in |
| Overall Length | 3.375 in |
| Shank Length | 1.3125 in |
| Material | HSS |
| Shank End Feature Length | 0.75 in |
| Shank Size | 0.2344 in |
| Weight | 0.4 LB |

