- 5/64 in Diameter
- 2 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 25.4 mm |
| Flute Length | 1 in |
| Shank Size - Metric | 1.98 mm |
| No. of Flutes | 2 |
| Overall Length | 2 in |
| Shank Size | 0.0781 in |
| Diameter - Fraction | 5/64 in |
| Shank Length | 1 in |
| Material | HSS |
| Shank Length - Metric | 25.4 mm |
| Shank Type | Straight |
| Drill Style | Mechanics Length |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.078125 in |
| Coating | Black & Gold |
| Weight | 0.1 LB |

