- #11 Diameter
- 2.334 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #11 |
| Flute Length - Metric | 17.46 mm |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Flute Length | 0.6875 in |
| Material | HSS |
| Diameter - Decimal | 0.191 in |
| Shank Size - Metric | 4.85 mm |
| Overall Length | 2.334 in |
| Shank Length - Metric | 41.82 mm |
| Point Angle | 135 degree |
| Drill Style | Double End |
| Shank Size | 0.191 in |
| No. of Flutes | 2 |
| End Type | Double |
| Shank Length | 1.6465 in |
| Weight | 0.4 LB |

