
- #31 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 3.05 mm |
Point Angle | 135 degree |
Finish | Steam Oxide |
Shank Length - Metric | 263.52 mm |
Coating | Steam Oxide |
Style | 1805 |
Drill Style | Aircraft Extension |
Type | Drill Bit |
Diameter - Wire | #31 |
Drill Size | 31 |
Flute Length | 1.625 in |
Shank Type | Straight |
Overall Length | 12 in |
Material | HSS |
Drill Length Type | Aircraft Extension, 12" |
Shank Size | 0.12 in |
No. of Flutes | 2 |
Size Type | Fractional |
Diameter - Decimal | 0.12 in |
Shank Length | 10.375 in |
Flute Length - Metric | 41.27 mm |
Weight | 0.2 LB |
