Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS Aircraft Extension Drill

C23773

135 Deg Heavy-Duty HSS Aircraft Extension Drill
Item #103749432
  • #13 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS Aircraft Extension Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #13 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Metric 4.70 mm
Overall Length 12 in
Shank Type Straight
Shank Size 0.185 in
Point Angle 135 degree
Drill Size 13
Size Type Fractional
Drill Length Type Aircraft Extension, 12"
Material HSS
Style 1805
Coating Steam Oxide
Diameter - Wire #13
No. of Flutes 2
Shank Length - Metric 246.06 mm
Finish Steam Oxide
Type Drill Bit
Flute Length - Metric 58.74 mm
Shank Size - Metric 4.7 mm
Flute Length 2.3125 in
Drill Style Aircraft Extension
Diameter - Decimal 0.185 in
Shank Length 9.6875 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison