
- 31/64 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Shank Size | 0.4844 in |
Shank Length | 7.625 in |
Material | HSS |
Shank Size - Metric | 12.3 mm |
Coating | Steam Oxide |
No. of Flutes | 2 |
Overall Length | 12 in |
Flute Length | 4.375 in |
Drill Style | Aircraft Extension |
Shank Length - Metric | 193.67 mm |
Shank Type | Straight |
Diameter - Decimal | 0.484375 in |
Diameter - Fraction | 31/64 in |
Flute Length - Metric | 111.13 mm |
Weight | 0.4 LB |
