
- 15/64 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Size | 15/64 in |
Drill Length Type | Aircraft Extension, 12" |
Shank Length | 9.375 in |
Coating | Steam Oxide |
Flute Length - Metric | 66.67 mm |
Overall Length | 12 in |
Material | HSS |
Shank Size - Metric | 5.95 mm |
Diameter - Fraction | 15/64 in |
Finish | Steam Oxide |
No. of Flutes | 2 |
Type | Drill Bit |
Shank Size | 0.2344 in |
Shank Length - Metric | 238.13 mm |
Shank Type | Straight |
Diameter - Decimal | 0.234375 in |
Size Type | Fractional |
Flute Length | 2.625 in |
Style | 1805 |
Point Angle | 135 degree |
Drill Style | Aircraft Extension |
Weight | 0.2 LB |
