Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS Aircraft Extension Drill

C23695

135 Deg Heavy-Duty HSS Aircraft Extension Drill
Item #103677147
  • #35 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS Aircraft Extension Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #35 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Size Type Wire
Point Angle 135 degree
Shank Type Straight
Shank Size - Metric 2.79 mm
Diameter - Decimal 0.11 in
Style 1803
Drill Length Type Aircraft Extension, 6"
Drill Style Aircraft Extension
Shank Length 4.5 in
Diameter - Wire #35
Type Drill Bit
Finish Steam Oxide
Shank Length - Metric 114.3 mm
Drill Size 35
Overall Length 6 in
Coating Steam Oxide
Flute Length 1.5 in
Shank Size 0.11 in
No. of Flutes 2
Material HSS
Flute Length - Metric 38.1 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison