
- #24 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Coating | Steam Oxide |
Diameter - Wire | #24 |
Flute Length | 2 in |
Type | Drill Bit |
Diameter - Decimal | 0.152 in |
Style | 1803 |
Shank Length | 4 in |
Shank Length - Metric | 101.6 mm |
Material | HSS |
Shank Type | Straight |
No. of Flutes | 2 |
Drill Length Type | Aircraft Extension, 6" |
Finish | Steam Oxide |
Flute Length - Metric | 50.8 mm |
Overall Length | 6 in |
Drill Size | 24 |
Drill Style | Aircraft Extension |
Size Type | Wire |
Shank Size | 0.152 in |
Shank Size - Metric | 3.86 mm |
Weight | 0.2 LB |
