Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS Aircraft Extension Drill

C23682

135 Deg Heavy-Duty HSS Aircraft Extension Drill
Item #103753025
  • #22 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS Aircraft Extension Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #22 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.157 in
Shank Type Straight
Material HSS
Finish Steam Oxide
Shank Length 4 in
Drill Style Aircraft Extension
Diameter - Wire #22
Type Drill Bit
Coating Steam Oxide
Overall Length 6 in
Shank Size - Metric 3.99 mm
Flute Length 2 in
No. of Flutes 2
Drill Size 22
Style 1803
Shank Length - Metric 101.6 mm
Shank Size 0.157 in
Point Angle 135 degree
Size Type Wire
Drill Length Type Aircraft Extension, 6"
Flute Length - Metric 50.8 mm
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison