- #17 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Size | 17 |
| Drill Length Type | Aircraft Extension, 6" |
| Size Type | Wire |
| Material | HSS |
| Finish | Steam Oxide |
| Flute Length - Metric | 55.56 mm |
| Diameter - Wire | #17 |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Style | 1803 |
| Type | Drill Bit |
| Shank Size - Metric | 4.39 mm |
| Shank Size | 0.173 in |
| Shank Length | 3.8125 in |
| Drill Style | Aircraft Extension |
| Diameter - Decimal | 0.173 in |
| Point Angle | 135 degree |
| Overall Length | 6 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 96.84 mm |
| Flute Length | 2.1875 in |
| Weight | 0.3 LB |

