
- #10 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Wire |
Type | Drill Bit |
Diameter - Wire | #10 |
Drill Length Type | Aircraft Extension, 6" |
Material | HSS |
Style | 1803 |
Flute Length | 2.4375 in |
Shank Type | Straight |
Point Angle | 135 degree |
Drill Style | Aircraft Extension |
Finish | Steam Oxide |
Shank Length | 3.5625 in |
Diameter - Decimal | 0.1935 in |
Overall Length | 6 in |
Shank Length - Metric | 90.49 mm |
Shank Size - Metric | 4.91 mm |
Drill Size | 10 |
Shank Size | 0.1935 in |
Coating | Steam Oxide |
No. of Flutes | 2 |
Flute Length - Metric | 61.91 mm |
Weight | 0.3 LB |
