- #1 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Size | 1 |
| Shank Length | 3.375 in |
| Flute Length | 2.625 in |
| Size Type | Wire |
| Flute Length - Metric | 66.67 mm |
| Type | Drill Bit |
| Coating | Steam Oxide |
| Shank Size - Metric | 5.79 mm |
| Overall Length | 6 in |
| Shank Size | 0.228 in |
| Shank Type | Straight |
| Drill Length Type | Aircraft Extension, 6" |
| Finish | Steam Oxide |
| Drill Style | Aircraft Extension |
| Shank Length - Metric | 85.72 mm |
| Material | HSS |
| Diameter - Decimal | 0.228 in |
| Diameter - Wire | #1 |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Style | 1803 |
| Weight | 0.7 LB |

