Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS Aircraft Extension Drill

C23648

135 Deg Heavy-Duty HSS Aircraft Extension Drill
Item #103753022
  • 31/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS Aircraft Extension Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.4844 in
Shank Length - Metric 41.27 mm
Diameter - Decimal 0.484375 in
Point Angle 135 degree
Material HSS
Diameter - Fraction 31/64 in
No. of Flutes 2
Shank Type Straight
Shank Length 1.625 in
Shank Size - Metric 12.3 mm
Drill Style Aircraft Extension
Overall Length 6 in
Flute Length - Metric 111.13 mm
Flute Length 4.375 in
Coating Steam Oxide
Weight 1.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison