- 29/64 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Drill Style | Aircraft Extension |
| Flute Length - Metric | 106.36 mm |
| Diameter - Fraction | 29/64 in |
| Overall Length | 6 in |
| Diameter - Decimal | 0.453125 in |
| Shank Size - Metric | 11.51 mm |
| Shank Length | 1.8125 in |
| Shank Length - Metric | 46.04 mm |
| Point Angle | 135 degree |
| Material | HSS |
| Shank Size | 0.4531 in |
| Flute Length | 4.1875 in |
| Weight | 1.4 LB |

