Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS Aircraft Extension Drill

C23644

135 Deg Heavy-Duty HSS Aircraft Extension Drill
Item #103677143
  • 27/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS Aircraft Extension Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Aircraft Extension
Shank Length 2.0625 in
No. of Flutes 2
Flute Length - Metric 100.01 mm
Shank Size 0.4219 in
Point Angle 135 degree
Diameter - Decimal 0.421875 in
Shank Type Straight
Shank Length - Metric 52.39 mm
Drill Size 27/64 in
Coating Steam Oxide
Type Drill Bit
Material HSS
Shank Size - Metric 10.72 mm
Diameter - Fraction 27/64 in
Overall Length 6 in
Style 1803
Finish Steam Oxide
Size Type Fractional
Flute Length 3.9375 in
Drill Length Type Aircraft Extension, 6"
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison