
- 11/32 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Finish | Steam Oxide |
Shank Length - Metric | 65.09 mm |
Shank Size | 0.3438 in |
Point Angle | 135 degree |
Style | 1803 |
Flute Length - Metric | 87.31 mm |
Coating | Steam Oxide |
Drill Length Type | Aircraft Extension, 6" |
Drill Style | Aircraft Extension |
Diameter - Decimal | 0.34375 in |
Size Type | Fractional |
Diameter - Fraction | 11/32 in |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Length | 2.5625 in |
Type | Drill Bit |
Drill Size | 11/32 in |
Flute Length | 3.4375 in |
Overall Length | 6 in |
Shank Size - Metric | 8.73 mm |
Weight | 0.8 LB |
