
- 5/16 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Style | Aircraft Extension |
Shank Length - Metric | 71.44 mm |
Shank Size - Metric | 7.94 mm |
Diameter - Fraction | 5/16 in |
Shank Type | Straight |
No. of Flutes | 2 |
Drill Size | 5/16 in |
Shank Size | 0.3125 in |
Point Angle | 135 degree |
Style | 1803 |
Size Type | Fractional |
Finish | Steam Oxide |
Flute Length | 3.1875 in |
Coating | Steam Oxide |
Diameter - Decimal | 0.3125 in |
Flute Length - Metric | 80.96 mm |
Shank Length | 2.8125 in |
Material | HSS |
Type | Drill Bit |
Drill Length Type | Aircraft Extension, 6" |
Overall Length | 6 in |
Weight | 0.6 LB |
