
- #29 Diameter
- 1.9375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Drill Length Type | Screw Machine |
Drill Size | 29 |
Diameter - Wire | #29 |
Shank Length | 1 in |
Material | HSS |
Coating | Steam Oxide |
Style | 1896 |
Overall Length | 1.9375 in |
Finish | Steam Oxide |
Point Angle | 135 degree |
Shank Size | 0.136 in |
Size Type | Wire |
Drill Style | Screw Machine |
Shank Size - Metric | 3.45 mm |
Diameter - Decimal | 0.136 in |
Type | Heavy-Duty |
Shank Length - Metric | 25.4 mm |
Flute Length - Metric | 23.81 mm |
Flute Length | 0.9375 in |
Shank Type | Straight |
Weight | 0.1 LB |
