- #30 Diameter
- 1.9375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Length Type | Screw Machine |
| Shank Size - Metric | 3.26 mm |
| Material | HSS |
| Shank Size | 0.1285 in |
| Style | 1896 |
| Point Angle | 135 degree |
| Drill Style | Screw Machine |
| Shank Type | Straight |
| Shank Length - Metric | 25.4 mm |
| Drill Size | 30 |
| Coating | Steam Oxide |
| Flute Length - Metric | 23.81 mm |
| Shank Length | 1 in |
| Flute Length | 0.9375 in |
| Type | Heavy-Duty |
| Size Type | Wire |
| Overall Length | 1.9375 in |
| Finish | Steam Oxide |
| Diameter - Decimal | 0.1285 in |
| No. of Flutes | 2 |
| Diameter - Wire | #30 |
| Weight | 0.1 LB |

