
- #59 Diameter
- 1.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 1.04 mm |
Drill Style | Screw Machine |
Shank Type | Straight |
Shank Length | 0.875 in |
Type | Heavy-Duty |
Size Type | Wire |
Style | 1896 |
Coating | Steam Oxide |
Diameter - Decimal | 0.041 in |
Flute Length - Metric | 12.7 mm |
Point Angle | 135 degree |
Shank Size | 0.041 in |
Diameter - Wire | #59 |
Overall Length | 1.375 in |
Drill Size | 59 |
Material | HSS |
Flute Length | 0.5 in |
Drill Length Type | Screw Machine |
No. of Flutes | 2 |
Shank Length - Metric | 22.22 mm |
Finish | Steam Oxide |
Weight | 0.1 LB |
