
- #1 Diameter
- 3.875 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS-CO |
Drill Style | Jobber |
Drill Size | 1 |
Drill Length Type | Jobber |
Finish | Gold Oxide |
Shank Size - Metric | 5.79 mm |
Shank Size | 0.228 in |
No. of Flutes | 2 |
Style | 1802 |
Shank Type | Straight |
Overall Length | 3.875 in |
Shank Length - Metric | 31.75 mm |
Flute Length - Metric | 66.67 mm |
Coating | Straw |
Point Angle | 135 degree |
Diameter - Decimal | 0.228 in |
Size Type | Wire |
Type | Heavy-Duty |
Shank Length | 1.25 in |
Flute Length | 2.625 in |
Diameter - Wire | #1 |
Weight | 0.4 LB |
