
- #11 Diameter
- 3.5 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 4.85 mm |
Shank Type | Straight |
Overall Length | 3.5 in |
Point Angle | 135 degree |
Diameter - Decimal | 0.191 in |
Finish | Gold Oxide |
Style | 1802 |
Drill Style | Jobber |
Size Type | Wire |
Diameter - Wire | #11 |
No. of Flutes | 2 |
Flute Length | 2.3125 in |
Coating | Straw |
Shank Length | 1.1875 in |
Shank Length - Metric | 30.16 mm |
Flute Length - Metric | 58.74 mm |
Drill Size | 11 |
Shank Size | 0.191 in |
Material | HSS-CO |
Drill Length Type | Jobber |
Type | Heavy-Duty |
Weight | 0.3 LB |
