
- #15 Diameter
- 3.375 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 3.375 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Type | Heavy-Duty |
Drill Length Type | Jobber |
Diameter - Wire | #15 |
Finish | Gold Oxide |
Shank Length - Metric | 30.16 mm |
Material | HSS-CO |
Diameter - Decimal | 0.18 in |
Shank Size | 0.18 in |
Flute Length | 2.1875 in |
Shank Size - Metric | 4.57 mm |
Style | 1802 |
Shank Length | 1.1875 in |
Coating | Straw |
Point Angle | 135 degree |
Shank Type | Straight |
Size Type | Wire |
Drill Size | 15 |
Flute Length - Metric | 55.56 mm |
Weight | 0.2 LB |
