
- #19 Diameter
- 3.25 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Finish | Gold Oxide |
Shank Size | 0.166 in |
Shank Length | 1.125 in |
Diameter - Decimal | 0.166 in |
Shank Length - Metric | 28.57 mm |
Point Angle | 135 degree |
No. of Flutes | 2 |
Drill Length Type | Jobber |
Type | Heavy-Duty |
Size Type | Wire |
Shank Type | Straight |
Drill Style | Jobber |
Flute Length - Metric | 53.97 mm |
Style | 1802 |
Material | HSS-CO |
Overall Length | 3.25 in |
Coating | Straw |
Shank Size - Metric | 4.22 mm |
Diameter - Wire | #19 |
Drill Size | 19 |
Flute Length | 2.125 in |
Weight | 0.2 LB |
