
- #24 Diameter
- 3.125 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Flute Length - Metric | 50.8 mm |
Drill Size | 24 |
Shank Length - Metric | 28.57 mm |
Shank Size - Metric | 3.86 mm |
Shank Size | 0.152 in |
Shank Type | Straight |
Finish | Gold Oxide |
Diameter - Wire | #24 |
Flute Length | 2 in |
Coating | Straw |
Drill Length Type | Jobber |
Type | Heavy-Duty |
Material | HSS-CO |
Overall Length | 3.125 in |
Size Type | Wire |
Drill Style | Jobber |
Diameter - Decimal | 0.152 in |
Style | 1802 |
Shank Length | 1.125 in |
No. of Flutes | 2 |
Weight | 0.2 LB |
