
- #25 Diameter
- 3 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Size | 25 |
No. of Flutes | 2 |
Overall Length | 3 in |
Drill Style | Jobber |
Style | 1802 |
Flute Length | 1.875 in |
Coating | Straw |
Point Angle | 135 degree |
Flute Length - Metric | 47.63 mm |
Type | Heavy-Duty |
Shank Type | Straight |
Material | HSS-CO |
Diameter - Decimal | 0.1495 in |
Size Type | Wire |
Finish | Gold Oxide |
Shank Length - Metric | 28.57 mm |
Diameter - Wire | #25 |
Shank Size | 0.1495 in |
Shank Length | 1.125 in |
Shank Size - Metric | 3.8 mm |
Drill Length Type | Jobber |
Weight | 0.1 LB |
