
- #31 Diameter
- 2.75 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Shank Size | 0.12 in |
Flute Length | 1.625 in |
Finish | Gold Oxide |
Diameter - Wire | #31 |
Shank Length - Metric | 28.57 mm |
Shank Length | 1.125 in |
Drill Size | 31 |
Size Type | Wire |
Drill Length Type | Jobber |
Material | HSS-CO |
Shank Type | Straight |
Diameter - Decimal | 0.12 in |
Overall Length | 2.75 in |
Flute Length - Metric | 41.27 mm |
Shank Size - Metric | 3.05 mm |
No. of Flutes | 2 |
Style | 1802 |
Type | Heavy-Duty |
Coating | Straw |
Drill Style | Jobber |
Weight | 0.1 LB |
