
- #40 Diameter
- 2.375 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 25.4 mm |
Overall Length | 2.375 in |
Shank Size - Metric | 2.49 mm |
Point Angle | 135 degree |
Type | Heavy-Duty |
Style | 1802 |
Flute Length - Metric | 34.92 mm |
Diameter - Wire | #40 |
Size Type | Wire |
Shank Size | 0.098 in |
Diameter - Decimal | 0.098 in |
Shank Type | Straight |
Drill Style | Jobber |
Flute Length | 1.375 in |
Drill Size | 40 |
Drill Length Type | Jobber |
Shank Length | 1 in |
No. of Flutes | 2 |
Material | HSS-CO |
Finish | Gold Oxide |
Coating | Straw |
Weight | 0.1 LB |
