- #50 Diameter
- 2 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO |
| Drill Size | 50 |
| Flute Length | 1 in |
| Shank Type | Straight |
| Size Type | Wire |
| Drill Style | Jobber |
| Style | 1802 |
| Finish | Gold Oxide |
| Shank Size | 0.07 in |
| Shank Size - Metric | 1.78 mm |
| No. of Flutes | 2 |
| Drill Length Type | Jobber |
| Flute Length - Metric | 25.4 mm |
| Diameter - Wire | #50 |
| Shank Length - Metric | 25.4 mm |
| Point Angle | 135 degree |
| Overall Length | 2 in |
| Shank Length | 1 in |
| Coating | Straw |
| Diameter - Decimal | 0.07 in |
| Type | Heavy-Duty |
| Weight | 0.1 LB |

