
- #57 Diameter
- 1.75 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 25.4 mm |
Type | Heavy-Duty |
Size Type | Wire |
Diameter - Wire | #57 |
Material | HSS-CO |
Finish | Gold Oxide |
Coating | Straw |
Style | 1802 |
No. of Flutes | 2 |
Shank Size - Metric | 1.09 mm |
Point Angle | 135 degree |
Flute Length | 0.75 in |
Drill Style | Jobber |
Shank Length | 1 in |
Drill Size | 57 |
Shank Type | Straight |
Overall Length | 1.75 in |
Drill Length Type | Jobber |
Diameter - Decimal | 0.043 in |
Shank Size | 0.043 in |
Flute Length - Metric | 19.05 mm |
Weight | 0.1 LB |
