
- U Diameter
- 5 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Style | Jobber |
Shank Length - Metric | 34.92 mm |
Shank Length | 1.375 in |
Style | 1802 |
Coating | Straw |
Drill Size | U |
Size Type | Letter |
Shank Size - Metric | 9.35 mm |
Type | Heavy-Duty |
Point Angle | 135 degree |
Shank Size | 0.368 in |
No. of Flutes | 2 |
Finish | Gold Oxide |
Diameter - Decimal | 0.368 in |
Overall Length | 5 in |
Drill Length Type | Jobber |
Shank Type | Straight |
Material | HSS-CO |
Diameter - Wire | U |
Flute Length | 3.625 in |
Flute Length - Metric | 92.07 mm |
Weight | 0.6 LB |
