- #36 Diameter
- 2.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Length Type | Jobber |
| Diameter - Decimal | 0.1065 in |
| Coating | Bright |
| Style | 1898 |
| Drill Style | Jobber |
| Point Angle | 118 degree |
| Finish | Bright |
| Overall Length | 2.5 in |
| Shank Length | 1.0625 in |
| Flute Length | 1.4375 in |
| Diameter - Wire | #36 |
| Shank Length - Metric | 26.99 mm |
| Flute Length - Metric | 36.51 mm |
| Shank Size | 0.1065 in |
| Shank Size - Metric | 2.71 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Size Type | Wire |
| Drill Size | 36 |
| Type | General Purpose |
| Material | HSS |
| Weight | 0.1 LB |

