- 9/64 in Diameter
- 2.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Coating | Bright |
| Style | 1898 |
| Diameter - Fraction | 9/64 in |
| Type | General Purpose |
| Drill Style | Jobber |
| Finish | Bright |
| No. of Flutes | 2 |
| Drill Length Type | Jobber |
| Overall Length | 2.875 in |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.140625 in |
| Shank Size | 0.1406 in |
| Material | HSS |
| Shank Length | 1.125 in |
| Drill Size | 9/64 in |
| Shank Type | Straight |
| Shank Size - Metric | 3.57 mm |
| Flute Length - Metric | 44.45 mm |
| Shank Length - Metric | 28.57 mm |
| Size Type | Fractional |
| Flute Length | 1.75 in |
| Weight | 0.1 LB |

