- 1/16 in Diameter
- 1.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length | 0.875 in |
| Shank Length - Metric | 25.4 mm |
| Size Type | Fractional |
| Drill Size | 1/16 in |
| Material | HSS |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Type | General Purpose |
| Overall Length | 1.875 in |
| Diameter - Fraction | 1/16 in |
| Drill Length Type | Jobber |
| Shank Size - Metric | 1.59 mm |
| Shank Length | 1 in |
| Finish | Bright |
| Style | 1898 |
| Diameter - Decimal | 0.0625 in |
| Shank Type | Straight |
| Shank Size | 0.0625 in |
| Coating | Bright |
| Point Angle | 118 degree |
| Flute Length - Metric | 22.22 mm |
| Weight | 0.1 LB |

