- 12.00 mm Diameter
- 5.9449 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 12 mm |
| Drill Length Type | Jobber |
| Diameter - Decimal | 0.4724 in |
| Shank Length | 1.9685 in |
| Material | HSS |
| Diameter - Metric | 12.00 mm |
| Flute Length | 3.9764 in |
| Finish | Black Oxide |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Size | 0.4724 in |
| Overall Length | 5.9449 in |
| Style | 1899 |
| Flute Length - Metric | 101 mm |
| Shank Type | Straight |
| Type | General Purpose |
| Drill Style | Jobber |
| Size Type | Metric |
| Shank Length - Metric | 50 mm |
| Drill Size | 12 mm |
| Coating | Steam Oxide |
| Weight | 1.1 LB |

