- Y Diameter
- 5.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Size | Y |
| Coating | Steam Oxide |
| Drill Length Type | Jobber |
| Point Angle | 118 degree |
| Diameter - Wire | Y |
| Shank Type | Straight |
| Type | General Purpose |
| Drill Style | Jobber |
| Style | 1899 |
| Overall Length | 5.25 in |
| Diameter - Decimal | 0.404 in |
| Size Type | Letter |
| Material | HSS |
| Shank Length - Metric | 34.92 mm |
| Shank Size | 0.404 in |
| Flute Length - Metric | 98.42 mm |
| No. of Flutes | 2 |
| Finish | Black Oxide |
| Shank Size - Metric | 10.26 mm |
| Shank Length | 1.375 in |
| Flute Length | 3.875 in |
| Weight | 0.8 LB |

